Shop All High Speed Jobber Drill Bits
Drill America
#60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16"
Mfr # DWDN60
Zoro # G1819468
Sold in multiples of 24 for $20.88
$20.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #60
- Overall Length 1-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDN60
- Zoro # G1819468
- UPC # 887861017435
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #60 |
Overall Length | 1-5/8" |
Flute Length | 11/16" |
Drill Bit Size | #60 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- DRILL AMERICA 3/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 2-1/4" (DWDSP3/32)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- DRILL AMERICA #38 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD38)
- DRILL AMERICA #66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN66)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- EXCEL BLADES Precision Micro Twist Drill Bit Set with Flat Case #61-#80, 20pcs, 6pk (55511)
- Drill America Drill Bits