Shop All Hand Files and Rasps
Drill America
6" Three Square Smooth File
Mfr # DIC15991
Zoro # G1946177
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Blade Style Three Square Smooth
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC15991
- Zoro # G1946177
- UPC # 887861166089
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Triangular |
Cut Type | Smooth |
Blade Style | Three Square Smooth |
Material | Carbon Steel |
Description
American Pattern Files, Length 6, Second , Three Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch, Toggle K375/750 (41817)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445671)
- DRILL AMERICA 12" Three Square Second File (DIC16215)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 10" Mill Bastard File (DIC08642)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- WESTWARD Flat File, American, Smooth (30PA60)
- Drill America Hand Files and Rasps