Shop All Hand Files and Rasps
Drill America
6" Three Square Bastard File
Mfr # DIC15925
Zoro # G1949318
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Material Carbon Steel
- Blade Style Three Square Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC15925
- Zoro # G1949318
- UPC # 887861166065
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Triangular |
Cut Type | Bastard |
Material | Carbon Steel |
Blade Style | Three Square Bastard |
Description
American Pattern Files, Length 6, Bastand , Three Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- HOUGEN 1-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18234)
- VESSEL IMPACT BALL Torsion Bit SQ2x30, PK2 (IBSQ230P2)
- KRAFT TOOL Stone Tracer Tool, 2-1/2" Bit, 1" dia. (BL383)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- DRILL AMERICA 6" Mill Second File (DIC08385)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- CRESCENT NICHOLSON 8" Half Round Double Cut Smooth File - Boxed (04960N)
- Drill America Cutting and Shaping Tools