Shop All Hand Files and Rasps
Drill America
6" Square Smooth File
Mfr # DIC13033
Zoro # G1948450
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Blade Style Square Smooth
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC13033
- Zoro # G1948450
- UPC # 887861165921
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Smooth |
Blade Style | Square Smooth |
Material | Carbon Steel |
Description
American Pattern Files, Length 6, Second , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bricklayers Hammer, 20 Oz, Steel (2DBU7)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- DRILL AMERICA 10" Half Round Second File (DIC05026)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- CRESCENT NICHOLSON 4" 2 Cut Flat Pillar File (39873N)
- Drill America Cutting and Shaping Tools