Shop All Hand Files and Rasps
Drill America
6" Round Smooth File
Mfr # DIC11781
Zoro # G1948444
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Blade Style Round Smooth
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC11781
- Zoro # G1948444
- UPC # 887861165747
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Blade Style | Round Smooth |
Material | Carbon Steel |
Description
American Pattern Files, Length 6, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- SIMONDS Round File, American, Round, Bastard (78402600)
- Drill America Hand Files and Rasps