Shop All Hand Files and Rasps
Drill America
6" Round Bastard File
Mfr # DIC11716
Zoro # G1946667
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC11716
- Zoro # G1946667
- UPC # 887861165723
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 6, Bastand , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 10" Bull Point Chisel (48-62-6050)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 14" Round Bastard File (DIC12248)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- DRILL AMERICA 10" Half Round Second File (DIC05026)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- Drill America Cutting and Shaping Tools