Shop All Screwdriver Bits
Drill America
#6 Power Torq-Set Bit with 1/4in Hex Shank
Mfr # INS170-6
Zoro # G710548073
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #6
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS170-6
- Zoro # G710548073
- UPC # 887861185554
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5200 HSS Straight Shank Chucking Reamer (DWRR.5200)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- Drill America Screwdrivers and Nutdrivers