Shop All Drill Bit and Tap Sets
Drill America
6 Piece HSS Combined Drill Bit & Tap (Drap) Set
Mfr # DWTDRAP-SET
Zoro # G1760686
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Shank Type Hex
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTDRAP-SET
- Zoro # G1760686
- UPC # 887861241380
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | #6-32, #8-32, #10-32, #10-24, #12-24. 1/4"-20 |
Details
Item | Combined Drill and Countersink Drill Bit Set |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Hex |
Drill Bit Grouping | Drill Bit Set |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill and Tap Set, Comes in plastic case. Comes with hex holder. Sizes included are: #6-32, #8-32, #10-32, #10-24, #12-24. 1/4"-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-Inch Extension with 1/4-Inch Socket Size (65622)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- DRILL AMERICA #10-32 HSS Combined Drill Bit & Tap (Drap) (DWT10-32DRAP)
- DRILL AMERICA #4-36 HSS Plug Tap and #44 HSS Drill Bit (POU4-36)
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- DRILL AMERICA m16x1.5 HSS Plug Tap and 14.50mm HSS Drill Bit (POUM16X1.5)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- Drill America Drill Bit and Tap Sets