Shop All Hand Files and Rasps
Drill America
6" Mill Bastard File
Mfr # DIC08354
Zoro # G1952836
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC08354
- Zoro # G1952836
- UPC # 887861165556
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Bastard |
Description
American Pattern Files, Length 6, Bastand , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rail, Front 1224 (49977)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- Drill America Hand Files and Rasps