Shop All Taper Pin Reamers
Drill America
#6 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP6
Zoro # G1924650
original price:
$25.99
15% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 23/64"
- Flute Length 3-11/16"
- Overall Length 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP6
- Zoro # G1924650
- UPC # 887861147842
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 23/64" |
Flute Length | 3-11/16" |
Overall Length | 5-7/16" |
Size | #6 |
Reamer Size | #6 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 6, Shank Dia 23/64, Short End .2773, Large End .3540, Flute Length 3-11/16, O.A.L. 5-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- DRILL AMERICA #7 HSS Helical Flute Taper Pin Reamer (DWRRTPH7)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILL AMERICA #4 HSS Helical Flute Taper Pin Reamer (DWRRTPH4)
- DRILL AMERICA #3 HSS Straight Flute Taper Pin Reamer (DWRRTP3)
- Drill America Reamers