Shop All Taper Pin Reamers
Drill America
#6 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH6
Zoro # G1927487
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 23/64"
- Flute Length 3-11/16"
- Overall Length 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH6
- Zoro # G1927487
- UPC # 887861148061
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 23/64" |
Flute Length | 3-11/16" |
Overall Length | 5-7/16" |
Size | #6 |
Reamer Size | #6 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 6, Shank Dia 23/64, Short End .2773, Large End .3540, Flute Length 3-11/16, O.A.L. 5-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- DRILL AMERICA #3/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3/0)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILLCO 3, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E030)
- Drill America Taper Pin Reamers