Shop All High Speed Jobber Drill Bits
Drill America
#6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN6
Zoro # G1829469
Sold in multiples of 12 for $10.44
$10.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #6
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDN6
- Zoro # G1829469
- UPC # 887861016896
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #6 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #6 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- KO-KEN Nut Setter 10mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-10)
- UNIBOR 12mm x 25mm - M2 (MMS12)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/8" (DWDN44)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA #50 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP50)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.204 (300 6)
- Drill America Drill Bits