Shop All Hand Files and Rasps
Drill America
6" Half Round Second File
Mfr # DIC04828
Zoro # G1813335
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Material Carbon Steel
- Blade Style Half Round Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC04828
- Zoro # G1813335
- UPC # 887861165419
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Second |
Material | Carbon Steel |
Blade Style | Half Round Second |
Description
American Pattern Files, Length 6, Second , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- MIGHTY MAXX Pliers Locking Grip 7in (083-11225)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.253 mm max.jaw opening 46 mm head chrome plated handles dip-coated (65735250)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- Drill America Hand Files and Rasps