Shop All Hand Files and Rasps
Drill America
6" Flat Smooth File
Mfr # DIC03533
Zoro # G1833197
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Blade Style Flat Smooth
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03533
- Zoro # G1833197
- UPC # 887861165204
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Smooth |
Blade Style | Flat Smooth |
Material | Carbon Steel |
Description
American Pattern Files, Length 6, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC #28 (C16530)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- DRILL AMERICA 12" Flat Bastard File (DIC03764)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 6" Half Round Second File (DIC04828)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- Drill America Cutting and Shaping Tools