Shop All Hand Files and Rasps
Drill America
6" Flat Bastard File
Mfr # DIC03467
Zoro # G1829259
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03467
- Zoro # G1829259
- UPC # 887861165181
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 6, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- PFERD 6" Mill File - Tapered, Bastard Cut (19001)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DRILL AMERICA 12" Flat Smooth File (DIC03830)
- DRILL AMERICA 14" Flat Smooth File (DIC03929)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- Drill America Hand Files and Rasps