Shop All Round Dies
Drill America
#6-40 13/16" OD HSS Round Adjustable Die
Mfr # DWTH1316-640
Zoro # G1820168
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1316-640
- Zoro # G1820168
- UPC # 887861101264
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #6-40 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Fract |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- GEARWRENCH 14 Drive 120XP Flex Head Teardrop Ratchet 634 (KDT81012P)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- DRILL AMERICA #10-32 13/16" OD HSS Round Adjustable Die (DWTH1316-1032)
- DRILL AMERICA m27x3 2"OD HSS Round Die (DWTMR2-27X3)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- Drill America Dies