Shop All Hand Taps
Drill America
6-32 HSS Left Hand 3 Flute Tap Set
Mfr # DWT60708
Zoro # G1804935
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Left Hand Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60708
- Zoro # G1804935
- UPC # 887861079204
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #6-32 |
Tap Dimension Type | Left Hand Tap Set |
Details
Tap Style | Tap Set |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, #6-32, Limit H3, Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3/16 (47638)
- MILWAUKEE TOOL 12 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4365)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Tap Set (DWT60750)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- DRILL AMERICA 7/16"-14 HSS Left Hand 4 Flute Tap Set (DWT60794)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- DRILL AMERICA m8x1 HSS Metric 4 Flute Bottoming Hand Tap (DWTB8X1)
- DRILL AMERICA 5-44 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54195)
- DRILL AMERICA 13/16"-16 HSS Plug Hand Tap (DWTST13/16-16P)
- Drill America Hand Taps