Shop All Drill Bit and Tap Sets
Drill America
#6-32 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT6-32DRAP
Zoro # G1760309
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size #6-32
- Shank Type Round
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT6-32DRAP
- Zoro # G1760309
- UPC # 887861081917
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | #6-32 |
Drill Bit Size | #6-32 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Drill Bit Finish | Uncoated (Bright) |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 632
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- DRILL AMERICA #10-24 HSS Combined Drill Bit & Tap (Drap) (DWT10-24DRAP)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- DRILL AMERICA m9 x 1.25 HSS Plug Tap and 7.75mm HSS Drill Bit Kit (POUMS9X1.25)
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- DRILL AMERICA #3-48 HSS Plug Tap and #47 HSS Drill Bit (POU3-48)
- DRILL AMERICA m10 x .75 HSS Plug Tap and 9.25mm HSS Drill Bit Kit (POUMS10X.75)
- Drill America Drill Bit and Tap Sets