Shop All Round Dies
Drill America
#6-32 1" OD HSS Round Adjustable Die
Mfr # DWTH1-632
Zoro # G1811874
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-632
- Zoro # G1811874
- UPC # 887861101448
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Height Gage w/Output, 12 In (3754-12/300)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43005)
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 7/8-9UNC (400641)
- Drill America Dies