Shop All Counterbores
Drill America
#6 .150 Continuous Pilot Capscrew Counterbore
Mfr # DEWCSCBR6
Zoro # G1742845
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. #6
- Overall Length 3"
- Shank Type Round
- Finish Uncoated (Bright)
- Shank Size 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSCBR6
- Zoro # G1742845
- UPC # 887861130332
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | #6 |
Overall Length | 3" |
Shank Size | 17/32" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 36mm 6 Point 85mm Thin walled 1 Sq. Drive (18301X-36)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77526)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 9/32"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/32)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- Drill America Counterbores