Shop All Combined Drill & Countersinks
Drill America
#5x4" Extra Long Combined Drill Bit and Countersink
Mfr # DEW5X4
Zoro # G1948688
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEW5X4
- Zoro # G1948688
- UPC # 887861060332
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #5 |
Overall Length | 4" |
Details
Item | Combined Drill and Countersink |
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 5 , Overall Length: 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- WIHA Extension Bar 1/4" Dr, 50 mm L, 1 Pieces, Chrome (12854)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- STANLEY Stanley 91-316 3/4" Drive Round Head Quick-Release„¢ Ratchet - Pkg Qty 2 (91-316)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- Drill America Combined Drill & Countersinks