Shop All Counterbores
Drill America
59/64"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR59/64
Zoro # G1742118
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 59/64"
- Overall Length 6-1/8"
- Finish Uncoated (Bright)
- Size- Decimal 0.921875 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR59/64
- Zoro # G1742118
- UPC # 887861129367
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 59/64" |
Overall Length | 6-1/8" |
Size- Decimal | 0.921875 in |
Shank Size | 3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- GREY PNEUMATIC SKT 1/2DR DR X 1-1/8 STND IM (GP2036R)
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- CHICAGO-LATROBE Silver and Deming Drill (52512)
- DRILL AMERICA 1-3/8"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/8)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- Drill America Porting Tools & Counterbores