Shop All Extra Long Drill Bits
Drill America
59/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X59/64X1/2
Zoro # G705900992
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 59/64"
- Shank Dia. 1/2"
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X59/64X1/2
- Zoro # G705900992
- UPC # 887861307970
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 59/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-1/4" (DHS3250)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LYD1)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- DRILL AMERICA 5/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/16)
- DRILL AMERICA #30x12" HSS Aircraft Extension Drill Bit (DWDA/CX1230)
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- DRILL AMERICA 17/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX617/64)
- DRILL AMERICA O x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6O)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- Drill America Drill Bits