Shop All Reduced Shank Drill Bits
Drill America
59/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F59/64
Zoro # G000482469
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 59/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F59/64
- Zoro # G000482469
- UPC # 887861294522
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 59/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935249)
- HHIP 7/16" R8 Round Collet (3900-0812)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- DRILL AMERICA 21/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X21/32)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO1INCH)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD59/64)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD27/32)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- Drill America Reduced Shank Drill Bits