Shop All Taper Length Drill Bits
Drill America
59/64" Carbide Tipped Taper Length Drill Bit
Mfr # DWDTLCT59/64
Zoro # G1744820
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTLCT59/64
- Zoro # G1744820
- UPC # 887861059138
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 59/64" |
Overall Length | 10-3/4" |
Flute Length | 6-1/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Carbide tipped taper length drills feature heavy-duty construction and heat treated body for optimum wear and resistance and support of the carbide tip. Particularly advantageous when length longer than jobber length is required. Used in production drilling of cast iron, non-ferrous metals, and many composites. Tanged shank allows for use with ASA split sleeve drivers. Not recommended for drilling steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- MITUTOYO Disk Micrometer, 0 to 1", 0.001", Ratchet (123-125)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/8 (3003838L)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- Drill America Drill Bits