Shop All Carbide-Tipped Drill Bits
Drill America
#59 Solid Carbide Drill Bit
Mfr # DMOD59
Zoro # G1950797
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #59
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD59
- Zoro # G1950797
- UPC # 887861047111
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #59 |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Drill Bit Size | #59 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 25mm ER-25 Castle Wrench For Mini ER Chuck Nut (3900-0610)
- WIHA Impact Insert Bit Square #2-250 (76584)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- IDEAL Conduit Bender, 3/4" EMT, Aluminum (74-047)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- DRILL AMERICA #32 Solid Carbide Drill Bit (DMOD32)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- Drill America Drill Bits