Shop All Carbide Burs
Drill America
5/8"x9/16" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD6
Zoro # G1749985
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSD6
- Zoro # G1749985
- UPC # 887861118958
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- BRUSH RESEARCH MANUFACTURING DEB3 Flare Brush, 3 Prong Cobalt Base Tool, Covers ID's Up to 1-1/2”, 1/4“ Shank Diameter (DEB3)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- UNITED ABRASIVES/SAIT SAIT 09558 Carbon Steel Bench Wire Wheels 6" Dia x .014" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09558)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- DRILL AMERICA 1"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC9)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG5X6)
- PFERD Carbide Bur - Tree (pointed end), OMNI cut - 1/2" x 1" x 1/4" Shank - SG-5 (28009)
- Drill America Carbide Burs