Shop All High Speed Steel End Mills
Drill America
5/8"x5/8" HSS 4 Flute Single End Long End Mill
Mfr # DWCF728
Zoro # G1821026
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF728
- Zoro # G1821026
- UPC # 887861158091
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 5/8" |
Overall Length | 4-5/8" |
Flute Length | 2-1/2" |
Shank Size | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 5/8, Shank Dia 5/8, Flute Length 2-1/2, O.A.L. 4-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING IMPACT HEX DRIVER 10 PC SET (VIIMPACT-VI6)
- CRESCENT Control Tape Measure 16' (L1016C)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- Drill America End Mills