Shop All High Speed Steel End Mills
Drill America
5/8"x5/8" HSS 2 Flute Single End Long End Mill
Mfr # DWCTL328
Zoro # G1757107
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Flute Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCTL328
- Zoro # G1757107
- UPC # 887861158411
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 2" |
Milling Dia. | 5/8" |
Overall Length | 4-1/8" |
Shank Size | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, End Mills, Size 5/8, Shank Dia 5/8, Flute Length 2, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- STYLELINE SOFT SANDERS 16" 6pc SET (SL0704)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 5/32"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF305)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL312)
- Drill America High Speed Steel End Mills