Shop All High Speed Steel End Mills
Drill America
5/8"x5/8" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1128
Zoro # G1821087
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT1128
- Zoro # G1821087
- UPC # 887861158305
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 5/8" |
Flute Length | 1-3/8" |
Overall Length | 3-9/16" |
Shank Size | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 5/8, Shank Dia 5/8, Flute Length 1-3/8, O.A.L. 3-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18256)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1524C)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap (GN4X-5X-B4--S--)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT212)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End Long End Mill (DWCF756)
- DRILL AMERICA 15/32"x3/8" HSS 4 Flute Single End End Mill (DWCF315)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 1-1/2"x1-1/4" HSS 4 Flute Single EndxLong End Mill (DWCF964)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- Drill America High Speed Steel End Mills