Shop All Counterbores
Drill America
5/8"x5/16" Pilots for Counterbore
Mfr # DEWPIL5/8X5/16
Zoro # G1745496
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL5/8X5/16
- Zoro # G1745496
- UPC # 887861164504
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 5/8" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.625 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- DEWALT 21PC Titanium Speed Tip Drill Bit Set (DW1342)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- Drill America Counterbores