Shop All Carbide Burs
Drill America
5/8"x5/16" 90 Carbide Burr 1/4" Shank
Mfr # DULSK6
Zoro # G1749836
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type 90 Degree Double Cut
- Cutter Dia. 5/8 in
- Length of Cut 5/16 in
- Trade Number SK-6
- Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSK6
- Zoro # G1749836
- UPC # 887861119405
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Length of Cut | 5/16 in |
Details
Cutting Edge Type | 90 Degree Double Cut |
Trade Number | SK-6 |
Angle | 90 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- MIRKA Backup Pad 5" Grip Soft (105SG)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- Drill America Carbide Burs