Shop All Masonry Drill Bits
Drill America
5/8"x4" Carbide Tipped Masonry Drill Bit
Mfr # DAM4X5/8
Zoro # G1949607
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
- Shank Size 1/4"
- Overall Length 4"
- Cutting Direction Right Hand
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DAM4X5/8
- Zoro # G1949607
- UPC # 887861053846
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Shank Size | 1/4" |
Overall Length | 4" |
Details
Item | Masonry Drill Bit |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Shank Type | Round |
Drill Bit Material | Carbide Tipped |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/8" (BRCT304)
- DYNABRADE RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke (12250)
- VEGA Hex 3/16 Power Bit x 3-1/2" - 7/16 Hex S (390H1264A)
- DRILL AMERICA 5/16"x30" Carbide Tipped Masonry Drill Bit (DAM30X5/16)
- DRILL AMERICA 7/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/16)
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- DRILL AMERICA 1/2"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/2)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- Drill America Masonry Drill Bits