Shop All Keyseat Cutter
Drill America
5/8"x3/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC305
Zoro # G1754709
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8" x 3/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC305
- Zoro # G1754709
- UPC # 887861179553
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8" x 3/32" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 5/8, Face With 3/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- HHIP 5/8 X 1-1/4 X 31/64 X 1 Indexable T-Slot Cutter (2077-0502)
- Drill America Milling Cutters