Shop All Keyseat Cutter
Drill America
5/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC605
Zoro # G1756836
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8" x 3/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC605
- Zoro # G1756836
- UPC # 887861179638
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8" x 3/16" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 5/8, Face With 3/16, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 2 extra-long, knurled double swivel nose pliers (010090060)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- DRILL AMERICA m11x1.25 HSS Metric Hand Tap (DWTSMT11X1.25)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- Drill America Keyseat Cutter