Shop All Auger Drill Bits
Drill America
5/8"x30" Long Auger Bit
Mfr # DMS73-5010
Zoro # G2002588
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 30 in
- Finish Bright
- Size 5/8 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS73-5010
- Zoro # G2002588
- UPC # 887861176699
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 30 in |
Size | 5/8 in |
Details
Material | Carbon Steel |
Finish | Bright |
Shank Type | Hex |
Cutting Direction | Right Hand |
Style | Auger |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 (7751-4)
- CRAFTSMAN Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome (CMMT87400V)
- CTA MANUFACTURING SKT CLUTCH HEAD BIT 4pc SET (CTA8755)
- MILWAUKEE TOOL 8" Diagonal Cutting Pliers (48-22-6508)
- DRILL AMERICA 1/2x18" Ship Auger Bit (DMS73-1020)
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- DRILL AMERICA 1"x30" Long Auger Bit (DMS73-5016)
- DRILL AMERICA 5/8"x18" Ship Auger Bit (DMS73-1030)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- IRWIN DRILLBIT 1/2""X4"" SPDBRMX (1866033)
- Drill America Drill Bits