Shop All Extra Long Drill Bits
Drill America
5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL18X5/8X1/2
Zoro # G1951390
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size 5/8"
- Size 5/8"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL18X5/8X1/2
- Zoro # G1951390
- UPC # 887861062138
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Size | 5/8" |
Overall Length | 18" |
Flute Length | 13" |
Shank Size | 1/2" |
Details
Item | Extra Length Drill Bit |
Shank Type | Straight |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5102)
- STORM Telescoping Gage Set, 6 pcs. (3S116-00)
- CAPRI TOOLS 18 mm x 19 mm Super-Thin Open End Wrench (11850-1819)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- DRILL AMERICA #20x6" Cobalt Aircraft Extension Drill Bit (GLBCOX620)
- DRILL AMERICA 37/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X37/64X1/2)
- DRILL AMERICA #24x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1224)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- DRILL AMERICA M x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6M)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- Drill America Extra Long Drill Bits