Shop All Counterbores
Drill America
5/8"x1/4" Pilots for Counterbore
Mfr # DEWPIL5/8X1/4
Zoro # G1746668
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8"
- Overall Length 1-7/8"
- Shank Dia. 1/4"
- Size- Decimal 0.625 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL5/8X1/4
- Zoro # G1746668
- UPC # 887861164498
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 5/8" |
Overall Length | 1-7/8" |
Shank Dia. | 1/4" |
Size- Decimal | 0.625 in |
Shank Size | 1/4" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- SUNEX 1/2 In. Drive 10 Mm Hex Impact Socket (26495L)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- Drill America Counterbores