Shop All Carbide Burs
Drill America
5/8"x1" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF6
Zoro # G1752207
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Radius End Double Cut
- Shape Tree
- Cutter Dia. 5/8 in
- Length of Cut 1 in
- Trade Number SF-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSF6
- Zoro # G1752207
- UPC # 887861119115
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Tree, Radius End Double Cut |
Shape | Tree |
Trade Number | SF-6 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- PFERD 4" Mini Crimped Wire Wheel - .014 Brass Wire, 5/8-11 Thread (82367)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 1"x1/2" 90 Carbide Burr 1/4" Shank (DULSK9)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Regular Length, SC-5, 1/2 (10475)
- Drill America Carbide Burs