Shop All Carbide Burs
Drill America
5/8"x1" Tree Pointed End Carbide Burr 1/4 Shank
Mfr # DULSG6
Zoro # G1750798
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SG-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG6
- Zoro # G1750798
- UPC # 887861119207
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SG-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5400)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- Drill America Carbide Burs