Shop All Carbide Burs
Drill America
5/8"x1" Oval Carbide Burr 1/4 Shank
Mfr # DULSE6
Zoro # G1747989
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Trade Number SE-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE6
- Zoro # G1747989
- UPC # 887861119030
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Oval |
Trade Number | SE-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL (DULSH5X6)
- DRILL AMERICA 3/16"x3/16" 60 Include Angle Carbide Burr 3/16" Shank (DULSJ81)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- Drill America Carbide Burs