Shop All Annular Cutters
Drill America
5/8"x1" HSS Annular Cutter
Mfr # DWC5-530-116
Zoro # G1731837
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 5/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-116
- Zoro # G1731837
- UPC # 887861000260
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 5/8" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J6912H)
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) (S380CPS)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- DRILL AMERICA 5/8"x2" HSS Annular Cutter (DWC5-530-216)
- DRILL AMERICA 1"x3" HSS Annular Cutter (DWC5-530-333)
- DRILL AMERICA Pilot for 2" Carbide Tipped Annular Cutter (CTC5-530-915)
- DRILL AMERICA 2"x1" HSS Annular Cutter (DWC5-530-181)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- DRILL AMERICA 3/4"x1" Carbide Tipped Annular Cutter (CTC5-530-121)
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- Drill America Annular Cutters