Shop All Carbide Burs
Drill America
5/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC6
Zoro # G1750840
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC6
- Zoro # G1750840
- UPC # 887861118859
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Internal Brush, 1" (0003618700)
- ALLWAY Sanding Block Wet/Dry Fine (FF)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK50 (66261100325)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14°, SL-53, 3/16 (11241)
- Drill America Carbide Burs