Shop All Carbide Burs
Drill America
5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank
Mfr # DULSM6
Zoro # G1750630
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Trade Number SM-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM6
- Zoro # G1750630
- UPC # 887861119566
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cone |
Trade Number | SM-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4 Shank (DULSE5)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- Drill America Carbide Burs