Shop All Auger Drill Bits
Drill America
5/8"x 18" Nail Buster Auger Bit
Mfr # DMS73-2070
Zoro # G3046735
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 5/8 in
- Overall Length 18 in
- Material Carbon Steel
- Style Nail Buster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-2070
- Zoro # G3046735
- UPC # 887861176897
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Size | 5/8 in |
Overall Length | 18 in |
Details
Finish | Bright |
Material | Carbon Steel |
Style | Nail Buster |
Cutting Direction | Right Hand |
Shank Type | Hex |
Description
Professional grade cuts through nail-embedded wood with a self-feed screw point for fast drilling. Machined on a true center to prevent wobbling and has a special head which makes it easy to resharpen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- DRILL AMERICA 1-1/2"x18" Ship Auger Bit (DMS73-1100)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- DRILL AMERICA 1"x23" Long Auger Bit (DMS73-4016)
- DRILL AMERICA 1/2x18" Ship Auger Bit (DMS73-1020)
- DRILL AMERICA 3/8"x18" Ship Auger Bit (DMS73-1010)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- Drill America Drill Bits