Shop All Arbors
Drill America
5/8" Straight Shank #2 Jacobs Taper Chuck Arbor
Mfr # DEWA4102
Zoro # G1945836
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 5/8 in
- Shank Shape Round
- Finish Bright
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWA4102
- Zoro # G1945836
- UPC # 887861172271
- Country of Origin China
- Category Arbors
Dimensions
Shank Size | 5/8 in |
Size | #2 |
Details
Shank Shape | Round |
Finish | Bright |
Description
5/8" Straight Shank to Jacobs , 2JT, Taper Drill Chuck Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- BON TOOL Bon 11-626 Duckbill Trowel, 10" X 2" Wood Handle (11-626)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- DRILL AMERICA 5/8" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4103)
- DRILL AMERICA 4MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0433)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- MORSE Arbor Extension, For Use With: 3/8 in Hex Shank Arbor and 3/8 in or Larger Drill Chuck, 12 in L, Car (ME381)
- Drill America Arbors