Shop All Reduced Shank Drill Bits
Drill America
5/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank
Mfr # KFD3F5/8
Zoro # G900482354
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F5/8
- Zoro # G900482354
- UPC # 887861294331
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Indexer Motor Drive Kit, 5-5/32 In. H (MG5-MD)
- STEEL GRIP Steel Grip 2009024 12000 OPM Steel Grip 1.3A Corded 1 by 3 Sheet Sander (2009024)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21LS)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- DRILL AMERICA 25.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.0MM)
- DRILL AMERICA 9/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO9/16)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/32)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-13/32)
- DRILL AMERICA 19/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F19/32)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- Drill America Drill Bits