Shop All T-Slot Cutters
Drill America
5/8" HSS T-Slot Cutter
Mfr # DWCA1318
Zoro # G1748025
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCA1318
- Zoro # G1748025
- UPC # 887861178891
- Country of Origin China
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 5/8" |
Details
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
HSS, Cutters, Dia 5/8, Thick 1, Hole Size 3-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fan (1616610085)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.00mm (C74005)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- DRILL AMERICA 5/16" HSS T-Slot Cutter (DWCA1312)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- DRILL AMERICA 1-1/4" HSS T-Slot Cutter (DWCA1324)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- Drill America T-Slot Cutters