Shop All High Speed Steel Chucking Reamers
Drill America
5/8" HSS Straight Shank Spiral Flute Chucking Reamer
Mfr # DWRRSP5/8
Zoro # G1726989
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSP5/8
- Zoro # G1726989
- UPC # 887861138512
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 2-1/4" |
Overall Length | 9" |
Reamer Size | 5/8" |
Size | 5/8" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Socket Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (86-406)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X20)
- DRILL AMERICA 1" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1INCH)
- DRILL AMERICA 7/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/32)
- DRILL AMERICA 5/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/64)
- DRILL AMERICA 15/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/32)
- DRILL AMERICA .3115 HSS Dowel Pin Reamer (DWRRDP.3115)
- DRILL AMERICA .1350 HSS Straight Shank Chucking Reamer (DWRR.1350)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435-0.124)
- Drill America High Speed Steel Chucking Reamers