Shop All Hand Reamers
Drill America
5/8" HSS Straight Flute Hand Reamer
Mfr # DWRRHD5/8
Zoro # G1823774
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 7"
- Shank Type - Machining Round
- Reamer Size 5/8"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD5/8
- Zoro # G1823774
- UPC # 887861146845
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-1/2" |
Overall Length | 7" |
Reamer Size | 5/8" |
Size | 5/8" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 5/8, O.A.L. 3-1/2, Flute Length 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- DRILL AMERICA 21/64" HSS Straight Flute Hand Reamer (DWRRHD21/64)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- Drill America Reamers